Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140873 Brady Signs & Signage, B-555 14X10 NO PEDESTRIAN

MFG Item Number
140873

140873 Brady Signs & Signage, B-555 14X10 NO PEDESTRIAN

MFG Item Number
140873
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140873
B-555 14X10 NO PEDESTRIAN

Series Information

Specifications

Specifications
Manufacturer Part Number 140873
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Pedestrians Vehicles Only Sign, 14 H x 10 W x .035 D, Aluminum
Type Safety Signs
Background Color White
Legend No Pedestrians Vehicles Only
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs