Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
140884 Brady Labels, BBP85 Series, Label Vinyl 10in x 14in YL 40/RL
140884 Brady Labels, BBP85 Series, Label Vinyl 10in x 14in YL 40/RL
This item cannot be canceled or returned
Description
Label Vinyl 10in x 14in YL 40/RL
- Thermal Transfer Printing
- Permanent Acrylic Adhesive
- For use in Indoor/Outdoor Applications
Specifications
Specifications
| Manufacturer Part Number |
140884 |
| Manufacturer |
Brady |
| Product Series |
BBP85 |
| Family Series |
Brady Labels, BBP85 Series |
| Description |
BBP85 General Purpose Vinyl Labels 10 in H x 14 in W Yellow 40/RL |
| Application |
Safety & Compliance |
| Material Type |
Vinyl |
| Adhesive |
Yes |
| Background Color |
Yellow |
| Special Environment Type |
Temperature Range: -4-167 °F |
| Label Width |
14 " |
| Label Height |
10 " |
| Recommended Printer(s) |
BBP85 |
| Net Weight |
0 lbs |
| Gross Weight |
0.2247 lbs |
140884
Brady Labels, BBP85 Series