140889

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140889 Brady Labels, BBP85 Series, Label WARNING Vinyl 10 in x 14in 40/RL

MFG Item Number
140889

140889 Brady Labels, BBP85 Series, Label WARNING Vinyl 10 in x 14in 40/RL

MFG Item Number
140889
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP85 Series
Item #
140889
Label WARNING Vinyl 10 in x 14in 40/RL

BBP85 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • For use in Indoor/Outdoor Applications

Specifications

Specifications
Manufacturer Part Number 140889
Manufacturer Brady
Product Series BBP85
Family Series Brady Labels, BBP85 Series
Description BBP85 General Purpose ANSI WARNING Vinyl Lbls 10in H x 14in W BK OR on WT 40/RL
Application Safety & Compliance
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black, Orange
Background Color White
Special Environment Type Temperature Range: -4-167 °F
Label Width 14 "
Label Height 10 "
Language English
Legend Ansi Warning
Recommended Printer(s) BBP85
Comments ANSI WARNING Header
Net Weight 0 lbs
Gross Weight 0.2247 lbs