Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140907

Brady Signs & Signage

140907

Brady Signs & Signage
B-401 5X10 IN FACU INSIDE
MFG Item Number
140907
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140907
B-401 5X10 IN FACU INSIDE

Series Information

Specifications

Specifications
Manufacturer Part Number 140907
Manufacturer Brady
Family Series Brady Signs & Signage
Description FACU Inside IFC Section 50911 Compliant Sign, 5 H x 10 W x 0.06 D, White on Red
Background Color Red
Legend Facu Inside Ifc Section 509.1.1 Compliant Sign
Material Polystyrene
Language English
Height 10 "
Width 5 "
Net Weight 0.146 lbs
Gross Weight 0.146 lbs