Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140908 Brady Signs & Signage, B-401 5X10 IN FIRE SPRINKLER RISER

MFG Item Number
140908

140908 Brady Signs & Signage, B-401 5X10 IN FIRE SPRINKLER RISER

MFG Item Number
140908
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
140908
B-401 5X10 IN FIRE SPRINKLER RISER

Series Information

Specifications

Specifications
Manufacturer Part Number 140908
Manufacturer Brady
Family Series Brady Signs & Signage
Description IFC Section 50911 Compliant FIRE SPRINKLER RISER ROOM Sign, 5 H x 10 W x 0.06 D, White on Red
Type Fire/Emergency Signs
Background Color Red
Legend Fire Sprinkler Riser Room Ifc Section 509.1.1 Compliant Sign
Material Polystyrene
Language English
Height 10 "
Width 5 "
Net Weight 0.146 lbs
Gross Weight 0.146 lbs