Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 140910 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | FDC Sign, 12 H x 18 W x .035 D, White on Red |
| Background Color | Red |
| Legend | Fdc |
| Material | Aluminum |
| Language | English |
| Height | 18 " |
| Width | 12 " |
| Net Weight | 0.833 lbs |
| Gross Weight | 0.833 lbs |