140ACI03000
Square D Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140ACI03000

Square D Programmable Logic Controllers

140ACI03000

Square D Programmable Logic Controllers
AN IN 8CH UNIPOLAR
MFG Item Number
140ACI03000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Programmable Logic Controllers, Series
Item #
140ACI03000
AN IN 8CH UNIPOLAR

Series Information

Specifications

Specifications
Manufacturer Part Number 140ACI03000
Manufacturer Square D
Family Series Square D Programmable Logic Controllers
Description AN IN 8CH UNIPOLAR
Number of Inputs & Type 8 - Analog
Expandable No
Display Type LED
Communication Profibus
Mounting Panel Mount
Embedded Input Voltage 50 VDC
Embedded Ethernet No
Modbus RTU Master No
Modbus RTU Slave No
Embedded Clock/Calendar No
Approvals CE, CSA, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs