Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
140CRA31200 Square D Programmable Logic Controllers, QUANTUM RIO DROP E/IP 1CH
MFG Item Number
140CRA31200
140CRA31200 Square D Programmable Logic Controllers, QUANTUM RIO DROP E/IP 1CH
MFG Item Number
140CRA31200
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
QUANTUM RIO DROP E/IP 1CH
Specifications
Specifications
| Manufacturer Part Number |
140CRA31200 |
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Description |
QUANTUM RIO DROP E/IP 1CH |
| Expandable |
No |
| Display Type |
None |
| Communication |
Ethernet, Modbus |
| Mounting |
DIN Rail |
| Embedded Ethernet |
Yes |
| Modbus RTU Master |
Yes |
| Modbus RTU Slave |
Yes |
| Embedded Clock/Calendar |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
140CRA31200
Square D Programmable Logic Controllers