Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Programmable Logic Controllers
140DDO35300
Square D Programmable Logic Controllers
DISCRETE DC OUTPUT 24 V 4X4
MFG Item Number
140DDO35300
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
DISCRETE DC OUTPUT 24 V 4X4
Specifications
Specifications
| Manufacturer Part Number |
140DDO35300 |
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Description |
DISCRETE DC OUTPUT 24 V 4X4 |
| Voltage |
15-32 VDC |
| Nominal Voltage |
24 VDC |
| Number of Inputs & Type |
6 - Digital |
| Number of Outputs & Type |
32 - Solid State |
| Expandable |
No |
| Display Type |
LED |
| Mounting |
Panel Mount |
| Embedded Output Voltage |
24 VDC |
| Embedded Ethernet |
No |
| Modbus RTU Master |
No |
| Modbus RTU Slave |
No |
| Embedded Clock/Calendar |
No |
| Approvals |
CE, CSA, cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
140DDO35300
Square D Programmable Logic Controllers