140EHC20200
Square D Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

140EHC20200 Square D Programmable Logic Controllers, HI SPEED CTR 2CH

MFG Item Number
140EHC20200

140EHC20200 Square D Programmable Logic Controllers, HI SPEED CTR 2CH

MFG Item Number
140EHC20200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
140EHC20200
HI SPEED CTR 2CH

Series Information

Specifications

Specifications
Manufacturer Part Number 140EHC20200
Manufacturer Square D
Family Series Square D Programmable Logic Controllers
Description HI SPEED CTR 2CH
Voltage 30 VDC
Nominal Voltage 24 VDC
Expandable No
Display Type LED
Communication Profibus
Mounting Panel Mount
Embedded Ethernet No
Modbus RTU Master No
Modbus RTU Slave No
Embedded Clock/Calendar No
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs