141-0521
Siemens Building Technologies Controllers, 141 Remote Bulb Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141-0521

Siemens Building Technologies Controllers, 141 Remote Bulb Series

141-0521

Siemens Building Technologies Controllers, 141 Remote Bulb Series
Thermostat, 2-POS, RemoteBLB, 100/240
MFG Item Number
141-0521
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, 141 Remote Bulb Series
Item #
141-0521
Thermostat, 2-POS, RemoteBLB, 100/240

141 Remote Bulb Series Information

  • Enclosed Switches Suitable for Low or Line Voltage Power Switching
  • Temperature Sensitive, Liquid‑Filled Sensing Element
  • Single‑Pole, Double‑Throw Snap‑Acting Switches
  • Gray Baked Enamel Case
The 141 Electric Line Voltage Remote Bulb Thermostat is used for temperature control in heating and cooling application, typically to directly operate two‑position damper motor actuators, motor actuated valves, relays and similar equipment. Typical applications include summer‑winter change over and the direct control of liquid or air temperatures where two position (ON‑OFF) control is acceptable.

Specifications

Specifications
Manufacturer Part Number 141-0521
Manufacturer Siemens Building Technologies
Product Series 141 Remote Bulb
Family Series Siemens Building Technologies Controllers, 141 Remote Bulb Series
Description Thermostat, 2-POS, RemoteBLB, 100/240
Type Remote Bulb
Operating Temperature 250 °F
AC Voltage 120 V, 240 V
Output 1 SPDT
Setpoint Temp Range 100-240 °F
Differential Temperature 7-45 °F
Length 6 '
Approvals CSA, UL
Net Weight 1.8 lbs
Gross Weight 1.8 lbs