141-0530
Siemens Building Technologies Controllers, 141 Limit Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141-0530

Siemens Building Technologies Controllers, 141 Limit Control Series

141-0530

Siemens Building Technologies Controllers, 141 Limit Control Series
Thermostat,EL HIGH TEMP,25/215
MFG Item Number
141-0530
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, 141 Limit Control Series
Item #
141-0530
Thermostat,EL HIGH TEMP,25/215

141 Limit Control Series Information

Electric Surface Mounted Thermostat
  • Can Be Mounted Horizontally, Vertically or At an Angle
  • Visual Setpoint Indication through Cover
Electric High Temperature Limit Control Thermostat
  • Adjustable High Temperature Limit Stop
  • Liquid‑Filled, Rigid Bulb Sensing Unit
  • Manual Reset To Close Contacts
The 141 Electric Surface Mounted/High Temperature Limit Control Thermostats are single setpoint electric thermostats for high or low limit control; surface mounted or duct mounted models available.

Specifications

Specifications
Manufacturer Part Number 141-0530
Manufacturer Siemens Building Technologies
Product Series 141 Limit Control
Family Series Siemens Building Technologies Controllers, 141 Limit Control Series
Description Thermostat,EL HIGH TEMP,25/215
Type Filled Element
Operating Temperature 300 °F
AC Voltage 120 V, 240 V
Output 1 SPDT
Setpoint Temp Range 25-215 °F
Differential Temperature 20 °F
Approvals CSA, UL
Comments Duct Mounted
Net Weight 1.8 lbs
Gross Weight 1.985 lbs