141-120R
Federal Signal Visual Signaling Devices, Electraflash 141 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141-120R

Federal Signal Visual Signaling Devices, Electraflash 141 Series

141-120R

Federal Signal Visual Signaling Devices, Electraflash 141 Series
FLASHING LIGHT, 120VAC, RED
MFG Item Number
141-120R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Electraflash 141 Series
Item #
141-120R
FLASHING LIGHT, 120VAC, RED

Electraflash 141 Series Information

  • 12~36 VDC or 120 VAC
  • 5 Dome Colors
  • Surface or 1/2 inch Pipe Mount
  • 3R Type Enclosure
  • UL; CSA Approvals
Federal Signal's Electraflash Model 141 is an economical incandescent flashing light. The Electraflash is less than six inches high and six inches in diameter. It is available in five impactresistant fresnel dome colors: amber, blue, clear, green and red. The 120VAC model is UL Listed and CSA Certified.

The Model 141 is available in 12VDC, 24VDC, 36VDC and 120VAC. This light consists of a flasher unit with an incandescent bayonet lamp secured to its base (screw‑in type lamp in
120VAC only).

The 12, 24 and 36VDC units each provide three holes for easy flat surface mounting. The 120VAC unit is ready to mount on a 1/2‑inch pipe. Optional mounting brackets are available for the 120VAC unit, including the Model LWMB2 wall mount bracket and the Model LCMB2 corner mount bracket.

Federal Signal's economical flashing lights are designed for both indoor and outdoor environments. Model 141's convenient size and intense light output are ideal for maintenance vehicles, fork lifts, and other material handling equipment. The Electraflash can effectively identify hazardous conditions or dangerous areas.

Federal Signal's Electraflash is a compact warning light designed specifically for use in light‑duty industrial applications.

Specifications

Specifications
Manufacturer Part Number 141-120R
Manufacturer Federal Signal
Product Series Electraflash 141
Family Series Federal Signal Visual Signaling Devices, Electraflash 141 Series
Description FLASHING LIGHT, 120VAC, RED
Operation Flashing
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Incandescent
Flash Rate/Minute 70
Mounting Conduit
Hazardous Location No
Explosion Proof No
Candlepower 275
Current Rating 0.38 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.0813 lbs
Gross Weight 1.3 lbs
Alternatives
48FINR-N5-25WH
48FINR-N5-25WH
Edwards Signaling Visual Signaling Devices, 48FIN Series
105FINHR-N5
105FINHR-N5
Edwards Signaling Visual Signaling Devices, 105 Series