141-18Y-06M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141-18Y-06M Edwards Signaling Switches, 141,Re,220V,Triac,No Mag,Y 18/

MFG Item Number
141-18Y-06M

141-18Y-06M Edwards Signaling Switches, 141,Re,220V,Triac,No Mag,Y 18/

MFG Item Number
141-18Y-06M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
141-18Y-06M
141,Re,220V,Triac,No Mag,Y 18/

Series Information

Specifications

Specifications
Manufacturer Part Number 141-18Y-06M
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 141,Re,220V,Triac,No Mag,Y 18/
Contacts 1NO
Nominal Voltage 240 VAC
Voltage 220 VAC
Connection Type Wire Leads
Protection Rating IP67
Length 6 '
Status Indicator No
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs