141-8Y-06M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141-8Y-06M Edwards Signaling Switches, 141, Re, 150Va ,Triac ,No Mag,

MFG Item Number
141-8Y-06M

141-8Y-06M Edwards Signaling Switches, 141, Re, 150Va ,Triac ,No Mag,

MFG Item Number
141-8Y-06M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
141-8Y-06M
141, Re, 150Va ,Triac ,No Mag,

Series Information

Specifications

Specifications
Manufacturer Part Number 141-8Y-06M
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 141, Re, 150Va ,Triac ,No Mag,
Contacts 1NO
Nominal Voltage 120 VAC
Voltage 120 VAC
Connection Type Wire Leads
Protection Rating IP67
Length 6 '
Status Indicator No
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs