141-8Y-12M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141-8Y-12M Edwards Signaling Switches, 141,Re,150 Va,Triac ,No Mag,Y

MFG Item Number
141-8Y-12M

141-8Y-12M Edwards Signaling Switches, 141,Re,150 Va,Triac ,No Mag,Y

MFG Item Number
141-8Y-12M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
141-8Y-12M
141,Re,150 Va,Triac ,No Mag,Y

Series Information

Specifications

Specifications
Manufacturer Part Number 141-8Y-12M
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 141,Re,150 Va,Triac ,No Mag,Y
Contacts 1NO
Switch On Distance 30 mm
Switch Off Distance 46 mm
Nominal Voltage 120 VAC
Voltage 120 VAC
Connection Type Wire Leads
Protection Rating IP67
Length 12 '
Status Indicator No
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs