141002A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

141002A IDEM Safety Safety Switches, GLHD 4NC 2NO 1/2"NPT E-Stop & LED 24V

MFG Item Number
141002A

141002A IDEM Safety Safety Switches, GLHD 4NC 2NO 1/2"NPT E-Stop & LED 24V

MFG Item Number
141002A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
141002A
GLHD 4NC 2NO 1/2"NPT E-Stop & LED 24V

Series Information

Specifications

Specifications
Manufacturer Part Number 141002A
Manufacturer IDEM Safety
Family Series IDEM Safety Safety Switches
Description GLHD 4NC 2NO 1/2"NPT E-Stop & LED 24V
Rope Span (1 switch) 250 m
Enclosure Die Cast Painted Yellow
Status Indicator Yes
E-STOP Yes
Conduit Entries 4X 1.5 NPT
Contact Type 2NO/4NC
Voltage 24 VAC
Approvals CE, cULus, TUV
Net Weight 0 lbs
Gross Weight 0 lbs