14100G
Appleton Conduit Mounts, 14-G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14100G

Appleton Conduit Mounts, 14-G Series

14100G

Appleton Conduit Mounts, 14-G Series
1 IN PIPE STRAP RGD & IMC
MFG Item Number
14100G
Series
More specs

Obsolete

Description

Conduit Mounts, 14-G Series
Item #
14100G
1 IN PIPE STRAP RGD & IMC

14-G Series Information

Type 14‑G, clamp backs and Type IS beam clamps are hot dipped galvanized malleable iron
O‑Z/Gedney offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two‑hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.

Specifications

Specifications
Manufacturer Part Number 14100G
Manufacturer Appleton
Product Series 14-G
Family Series Appleton Conduit Mounts, 14-G Series
Description 1 IN PIPE STRAP RGD & IMC
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Malleable Iron
Style One Hole
Rigid Size (in) 1 "
Approvals CSA
Net Weight 0.205 lbs
Gross Weight 0.205 lbs