14101A6517
Eaton Photoelectric Sensors, COMET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14101A6517

Eaton Photoelectric Sensors, COMET Series

14101A6517

Eaton Photoelectric Sensors, COMET Series
PHOTO SENSOR,POL RFLX,DC,CBL
MFG Item Number
14101A6517
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, COMET Series
Item #
14101A6517
PHOTO SENSOR,POL RFLX,DC,CBL

COMET Series Information

  • .1 in ~ 80 ft. Sensing Range
  • 20~264 VAC or 10~50 VDC
  • 2, 3, or 4 Wire
  • NPN, PNP, or VMOS Output
  • UL;C‑UL Listed, CE Approved

The Comet photoelectric sensor series from Cutler‑Hammer boasts over 250 different models to suit a wide variety of sensing applications. All models feature selectable Light/Dark operation, and have 18mm threaded bodies with flat sides for easy, flexible mounting.

  • Solid Polyurethane Housing Provides Shock and Vibration Resistance
  • Visible Beam Models for Easy Sensor Alignment
  • 4‑Wire DC Models Featuring Both NPN and PNP Outputs
  • Adaptable Modulation Circuit Prevents Crosstalk From Other Nearby Sensors


Videos

Specifications

Specifications
Manufacturer Part Number 14101A6517
Manufacturer Eaton
Product Series COMET
Family Series Eaton Photoelectric Sensors, COMET Series
Description Eaton Comet 18mm tubular photoelectric sensor, Polarized Retroreflective, Forward Viewing, Output ON, 6.6 ft, 100 mA PNP, 250 mA NPN at 10-30 Vdc, PVC, NPN and PNP open collector, 10-30 Vdc
Power Type DC
Beam Type Visible Red
Max Range 15 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP/NPN
Max Load Current 0.25 A
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Polarization Filter Yes
Approvals CE, cUL, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs