14101ASQD05
Eaton Photoelectric Sensors, COMET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14101ASQD05

Eaton Photoelectric Sensors, COMET Series

14101ASQD05

Eaton Photoelectric Sensors, COMET Series
PHOTO SENSOR,POL RFLX,2WACDC,3-PIN MICRO
MFG Item Number
14101ASQD05
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, COMET Series
Item #
14101ASQD05
PHOTO SENSOR,POL RFLX,2WACDC,3-PIN MICRO

COMET Series Information

  • .1 in ~ 80 ft. Sensing Range
  • 20~264 VAC or 10~50 VDC
  • 2, 3, or 4 Wire
  • NPN, PNP, or VMOS Output
  • UL;C‑UL Listed, CE Approved

The Comet photoelectric sensor series from Cutler‑Hammer boasts over 250 different models to suit a wide variety of sensing applications. All models feature selectable Light/Dark operation, and have 18mm threaded bodies with flat sides for easy, flexible mounting.

  • Solid Polyurethane Housing Provides Shock and Vibration Resistance
  • Visible Beam Models for Easy Sensor Alignment
  • 4‑Wire DC Models Featuring Both NPN and PNP Outputs
  • Adaptable Modulation Circuit Prevents Crosstalk From Other Nearby Sensors


Videos

Specifications

Specifications
Manufacturer Part Number 14101ASQD05
Manufacturer Eaton
Product Series COMET
Family Series Eaton Photoelectric Sensors, COMET Series
Description Eaton Comet 18mm tubular photoelectric sensor, Polarized Retroreflective, Forward Viewing, Output ON, Dual key micro, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, 3 pin, AC: L1 switched, DC: NPN open collector, 90-132 Vac 50/60 Hz, 18-50 Vdc
Power Type DC
Beam Type Visible Red
Max Range 15 '
Voltage 18-50 VDC
Nominal Voltage 24 VDC, 48 VDC
Connection Type 3 Pin Micro
Operating Mode Dark On, Light On
Max Load Current 0.3 A
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Polarization Filter Yes
Approvals cUL, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs