14101R6513
Eaton Photoelectric Sensors, COMET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14101R6513

Eaton Photoelectric Sensors, COMET Series

14101R6513

Eaton Photoelectric Sensors, COMET Series
VISIBLE POLARIZED REFLEX,RT ANG,ACDC.
MFG Item Number
14101R6513
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, COMET Series
Item #
14101R6513
VISIBLE POLARIZED REFLEX,RT ANG,ACDC.

COMET Series Information

  • .1 in ~ 80 ft. Sensing Range
  • 20~264 VAC or 10~50 VDC
  • 2, 3, or 4 Wire
  • NPN, PNP, or VMOS Output
  • UL;C‑UL Listed, CE Approved

The Comet photoelectric sensor series from Cutler‑Hammer boasts over 250 different models to suit a wide variety of sensing applications. All models feature selectable Light/Dark operation, and have 18mm threaded bodies with flat sides for easy, flexible mounting.

  • Solid Polyurethane Housing Provides Shock and Vibration Resistance
  • Visible Beam Models for Easy Sensor Alignment
  • 4‑Wire DC Models Featuring Both NPN and PNP Outputs
  • Adaptable Modulation Circuit Prevents Crosstalk From Other Nearby Sensors


Videos

Specifications

Specifications
Manufacturer Part Number 14101R6513
Manufacturer Eaton
Product Series COMET
Family Series Eaton Photoelectric Sensors, COMET Series
Description Eaton Comet 18mm tubular photoelectric sensor, Right Angle, Sensor dist 10 Ft, 300 mA max AC L1 switched/DC NPN open coll, 300 mA AC/DC at 20-264Vac/15-30Vdc, 6.6 Ft.2m Cable, Polarized Retroreflective, 6.6 Ft.2m
Power Type AC, DC
Beam Type Visible Red
Max Range 10 '
Voltage 15-30 VDC, 20-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC
Connection Type Cable
Operating Mode Dark On, Light On
Max Load Current 0.25 A
Composition Non-Metallic
Protection Rating NEMA 1
Polarization Filter Yes
Approvals CE, cUL, UL
Net Weight 0.235 lbs
Gross Weight 0.365 lbs