Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
14104 Electri-Flex Conduit, LT Series, CONDUIT, 1-1/4in., LT, GRAY, JACKETED
14104 Electri-Flex Conduit, LT Series, CONDUIT, 1-1/4in., LT, GRAY, JACKETED
This item cannot be canceled or returned
Description
CONDUIT, 1-1/4in., LT, GRAY, JACKETED
1/4~6" Trade Sizes Flexible Steel Core PVC Jacket ‑4~176 Degrees F RoHS and WEEE Compliant Type LT is a general‑purpose flexible conduit used extensively in the machine tool and other industrial environments where flexibility is necessary for installation and maintenance, or where vibration and movement must be absorbed. The inherent sunlight resistance of PVC enables this product to be used in outdoor applications. Type LT is compatible with standard liquidtight connectors.
Conforms to JIC Standards
Specifications
Specifications
Manufacturer Part Number
LT-14
Manufacturer
Electri-Flex
Product Series
LT
Family Series
Electri-Flex Conduit, LT Series
Description
CONDUIT, 1-1/4in., LT, GRAY, JACKETED METALLIC, STEEL, PVC, -20_80, LIQUITIGHT
Trade Size
1-1/4 "
Diameter
1.66 "
Feet/Pkg.
200 '
Inside Bend Radius
3.5 "
Material
Steel
Jacket Material
Polyvinyl Chloride
Color
Gray
Operating Temperature
-4-176 °F
Special Properties
Acid Resistant, Oil Resistant
Conduit Type
Jacketed Metallic Flexible
Liquid Tight
Yes
Approvals
JIC
Net Weight
136 lbs
Gross Weight
53 lbs
14104
Electri-Flex Conduit, LT Series