14110068
Werma Audible Signaling Devices, 141 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14110068

Werma Audible Signaling Devices, 141 Series

14110068

Werma Audible Signaling Devices, 141 Series
Multi-t.sounder WM 32 tne
MFG Item Number
14110068
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 141 Series
Item #
14110068
Multi-t.sounder WM 32 tne

141 Series Information

  • Adjustable Sound Output up to 110 dB
  • 32 Tones
  • IP66 High Protection Rating

Specifications

Specifications
Manufacturer Part Number 14110068
Manufacturer Werma
Product Series 141
Family Series Werma Audible Signaling Devices, 141 Series
Description Multi-t.sounder WM 32 tne 115-230VAC GY
Nominal Voltage 120 VAC, 240 VAC
Number of Tones 32
Operating Temperature -13-158 °F
Approvals EAC
Net Weight 1.3 lbs
Gross Weight 1.495 lbs