1411FBBBK
Hammond Manufacturing Enclosures, 1411 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1411FBBBK Hammond Manufacturing Enclosures, 1411 Series, UTILITY CASE 2.7 X 2.2 X 1.6

MFG Item Number
1411FBBBK

1411FBBBK Hammond Manufacturing Enclosures, 1411 Series, UTILITY CASE 2.7 X 2.2 X 1.6

MFG Item Number
1411FBBBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1411 Series
Item #
1411FBBBK
UTILITY CASE 2.7 X 2.2 X 1.6

1411 Series Information

  • Formed from Aluminum.
  • Four Self‑Tapping Screws Included.
  • Unpainted or Finished in Grey Baked Powder Paint.

Specifications

Specifications
Manufacturer Part Number 1411FBBBK
Manufacturer Hammond Manufacturing
Product Series 1411
Family Series Hammond Manufacturing Enclosures, 1411 Series
Description UTILITY CASE 2.7 X 2.2 X 1.6
Material Aluminum
Composition Metallic
Nominal Height 3 "
Nominal Width 2 "
Nominal Depth 2 "
Comments Flanged Utility Case, Black
Net Weight 0 lbs
Gross Weight 0 lbs