Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Hammond Manufacturing Enclosures, 1411FB Series
1411FBRBK
Hammond Manufacturing Enclosures, 1411FB Series
MFG Item Number
1411FBRBK
This item cannot be canceled or returned
Description
Enclosures, 1411FB Series
1411FB Series Information
0.04" thick aluminum Four self‑tapping screws included. Unpainted aluminum or black ‑ baked powder paint. Unpainted aluminum version is protected through manufacturing and shipping with a plastic film cover to ensure a high quality finish. Also doubles as a removable drilling template.
Specifications
Specifications
Manufacturer Part Number
1411FBRBK
Manufacturer
Hammond Manufacturing
Product Series
1411FB
Family Series
Hammond Manufacturing Enclosures, 1411FB Series
Description
Enclosure
Material
Aluminum
Composition
Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
No
Latching Mechanism
Screws
Panel Included
No
Net Weight
0 lbs
Gross Weight
0 lbs
1411FBRBK
Hammond Manufacturing Enclosures, 1411FB Series