1411H
Hammond Manufacturing Enclosures, 1411 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1411H Hammond Manufacturing Enclosures, 1411 Series, ENCLOSURE, 4x2.2x2.2, ALUMINUM

MFG Item Number
1411H

1411H Hammond Manufacturing Enclosures, 1411 Series, ENCLOSURE, 4x2.2x2.2, ALUMINUM

MFG Item Number
1411H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1411 Series
Item #
1411H
ENCLOSURE, 4x2.2x2.2, ALUMINUM

1411 Series Information

  • Formed from Aluminum.
  • Four Self‑Tapping Screws Included.
  • Unpainted or Finished in Grey Baked Powder Paint.

Specifications

Specifications
Manufacturer Part Number 1411H
Manufacturer Hammond Manufacturing
Product Series 1411
Family Series Hammond Manufacturing Enclosures, 1411 Series
Description ENCLOSURE, 4x2.2x2.2, ALUMINUM
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 4 "
Nominal Width 2 "
Nominal Depth 2 "
Net Weight 0.225 lbs
Gross Weight 0.225 lbs