Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1412

Platt Luggage Cases

1412

Platt Luggage Cases
CASE, 12in.x8in.x5in., FOAM FILLED, LIGH
MFG Item Number
1412
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cases, Series
Item #
1412
CASE, 12in.x8in.x5in., FOAM FILLED, LIGH

Series Information

Specifications

Specifications
Manufacturer Part Number 1412
Manufacturer Platt Luggage
Family Series Platt Luggage Cases
Description CASE, 12in.x8in.x5in., FOAM FILLED, LIGHT DUTY ABS
Dustproof No
Watertight No
Foam Cubed
Color Black
Material Heavy-Duty HMW Polyethylene
Recessed Hardware No
Locking Drawbolt Key
Wheels No
Comments Scuff Resistant
Net Weight 2.1875 lbs
Gross Weight 2.1875 lbs