Series Information
| Manufacturer Part Number | 141312.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..2HP..800RPM.213T.TEFC.230/460V.3PH .60HZ.CONT.40C.1.15 S.F..RIGID......GENERAL |
| Type | General Purpose |
| Horsepower | 2 hp |
| Speed | 885 RPM |
| RPM | 885 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213T |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 4 A, 7.6-8 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |