Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Socomec Industrial Accessories
14132115
Socomec Industrial Accessories
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
14132115 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Industrial Accessories |
| Description |
HANDLE FE S1N-65 DT |
| Padlockable |
No |
| Color |
Black |
| Defeatable |
Yes |
| Operator Type |
Pistol Handle |
| Protection Rating |
IP65 |
| Net Weight |
0.485 lbs |
| Gross Weight |
0.485 lbs |
14132115
Socomec Industrial Accessories