Series Information
| Manufacturer Part Number | 141392.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 7 1/2HP..1740RPM.215TZ.TEFC./230V.1PH. 60HZ.CONT.40C.1.15SF.RIGID.P215K17FB |
| Type | Farm Duty |
| Horsepower | 7-1/2 hp |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 215TZ |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 30 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 159 lbs |
| Gross Weight | 159 lbs |