1414120-GRTGV-NK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1414120-GRTGV-NK

Eaton's B-Line series Wireway

1414120-GRTGV-NK

Eaton's B-Line series Wireway
Type 3R, GLV Wireway Enclosure
Item Number
1414120-GRTGV-NK
MFG Item Number
79903848753
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
1414120-GRTGV-NK
Type 3R, GLV Wireway Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 79903848753
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Type 3R, GLV Wireway Enclosure Pre-Galvanized
Latching Mechanism Screw Cover
Cover Design Screw Cover
Composition Steel
Nominal Length 120 "
Nominal Height 14 "
Nominal Width 14 "
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs