Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1414203 Marathon Special Products Power Distribution Blocks, 141 Series, POWER BLOCK
1414203 Marathon Special Products Power Distribution Blocks, 141 Series, POWER BLOCK
Description
Power Distribution Blocks, 141 Series
- 600 Volts AC/DC
- Connector, High Conductive Aluminum, Tin Plated
- Multiple Wire Rating
- Flexible Stranded Wire Compliant
Specifications
Specifications
| Manufacturer Part Number |
1414203 |
| Manufacturer |
Marathon Special Products |
| Product Series |
141 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 141 Series |
| Description |
POWER BLOCK |
| Number of Poles |
4 |
| AC Voltage |
600 VAC |
| Current Rating |
115 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
1 |
| Electrical Connection |
Box Lug/Stud |
| Mounting |
Panel Mount |
| Line Side Wire Range |
2-14 AWG |
| Output Wire Range |
10-32 x 0.60 " |
| Cover Included |
No |
| Composition |
Thermoplastic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.26 lbs |
1414203
Marathon Special Products Power Distribution Blocks, 141 Series