1414C4
Hammond Manufacturing Enclosures, 1414 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1414C4

Hammond Manufacturing Enclosures, 1414 Series

1414C4

Hammond Manufacturing Enclosures, 1414 Series
ENCLOSURE, 6in.Hx4in.Wx4in.D, N12,13
MFG Item Number
1414C4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1414 Series
Item #
1414C4
ENCLOSURE, 6in.Hx4in.Wx4in.D, N12,13

1414 Series Information

  • Nema Types 12 and 13
  • UL; CSA Approvals
  • Fabricated From 14 Gauge Steel
  • Gray Recoatable Powder Finish
  • Lift‑Off Cover
1414 Series enclosures are designed for use as instrument enclosures, hydraulic or pneumatic control housings, electrical junction boxes, or terminal wiring enclosures. They provide a degree of protection from falling dirt, dust, oil and water.

  • Continuously Welded Seams
  • Grounding Stud Provided
  • Welded Mounting Brackets
  • Removable Back Panel Included On Most Models


Specifications

Specifications
Manufacturer Part Number 1414C4
Manufacturer Hammond Manufacturing
Product Series 1414
Family Series Hammond Manufacturing Enclosures, 1414 Series
Description ENCLOSURE, 6in.Hx4in.Wx4in.D, N12,13 CLAMPED, LIFT OFF COVER W/ INNER PANEL, DOES NOT MEET JIC
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 4 "
Approvals CE, CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
B060404
B060404
Wiegmann Enclosures, B Series