Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
1414N Series Information
| Manufacturer Part Number | 1414N4A |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | 1414N |
| Family Series | Hammond Manufacturing Enclosures, 1414N Series |
| Description | ENCLOSURE, 4in.Hx4in.Wx3in.D, N4 CLAMPED, LIFT OFF COVER W/O INNER PANEL |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Clamps |
| Panel Included | No |
| NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
| Nominal Height | 4 " |
| Nominal Width | 4 " |
| Nominal Depth | 3 " |
| Approvals | CE, CSA, UL |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |