1414N4ALI
Hammond Manufacturing Enclosures, 1414NAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1414N4ALI

Hammond Manufacturing Enclosures, 1414NAL Series

1414N4ALI

Hammond Manufacturing Enclosures, 1414NAL Series
Enclosure, 10in.Hx8in.Wx4in.D, N4,
MFG Item Number
1414N4ALI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1414NAL Series
Item #
1414N4ALI
Enclosure, 10in.Hx8in.Wx4in.D, N4,

1414NAL Series Information


Specifications

Specifications
Manufacturer Part Number 1414N4ALI
Manufacturer Hammond Manufacturing
Product Series 1414NAL
Family Series Hammond Manufacturing Enclosures, 1414NAL Series
Description Enclosure, 10in.Hx8in.Wx4in.D, N4, Aluminum, Hinged Clamp Cover, Inner Panel Included
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13, NEMA 4
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 5 "
Approvals CE, CSA, UL
Net Weight 5.88 lbs
Gross Weight 5 lbs
Alternatives
BN4100804AL
BN4100804AL
Wiegmann Enclosures, BN4-AL Series