Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1414N4PHL6 Hammond Manufacturing Enclosures, 1414N4PH Series, Enclosure, 12in.Hx12in.Wx6in.D, N4/12/13
MFG Item Number
1414N4PHL6
1414N4PHL6 Hammond Manufacturing Enclosures, 1414N4PH Series, Enclosure, 12in.Hx12in.Wx6in.D, N4/12/13
MFG Item Number
1414N4PHL6
This item cannot be canceled or returned
Description
Enclosures, 1414N4PH Series
Enclosure, 12in.Hx12in.Wx6in.D, N4/12/13
1414N4PH Series Information
Nema Types 4 and 4x JIC EGP‑1‑1967; IEC 529, IP66 Fabricated From 16 and 14 Gauge Steel Welded brackets provide for enclosure mounting A grounding stud is provided in the enclosure Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipmentmay be hosed down or otherwise be very wet, or in outdoor applications for full weather protection.
Removable inner panel is finished in white powder coating Oil resistant gasket are permanently secured Weldnuts are provided for mounting inner panels
Specifications
Specifications
Manufacturer Part Number
1414N4PHL6
Manufacturer
Hammond Manufacturing
Product Series
1414N4PH
Family Series
Hammond Manufacturing Enclosures, 1414N4PH Series
Description
Enclosure, 12in.Hx12in.Wx6in.D, N4/12/13, ANSI61 Gray Steel, Hinged Clamped Cover, Includes Inner Panel
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Clamps
Panel Included
Yes
NEMA Rating
NEMA 12, NEMA 13, NEMA 3R, NEMA 4
Nominal Height
12 "
Nominal Width
12 "
Nominal Depth
6 "
Approvals
CE, CSA, UL
Net Weight
25 lbs
Gross Weight
17 lbs
1414N4PHL6
Hammond Manufacturing Enclosures, 1414N4PH Series