Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1414N4PHS16L6 Hammond Manufacturing Enclosures, 1414N4PSS Series, 12 x 12 x 6
MFG Item Number
1414N4PHS16L6
1414N4PHS16L6 Hammond Manufacturing Enclosures, 1414N4PSS Series, 12 x 12 x 6
MFG Item Number
1414N4PHS16L6
This item cannot be canceled or returned
Description
Enclosures, 1414N4PSS Series
1414N4PSS Series Information
- Continuous Hinge, Clamped Cover
- Formed from 14 Gauge 304 or 316 Stainless Steel
- Complies with NEMA Type 3R, 4, 4X, 12 and 13
Specifications
Specifications
| Manufacturer Part Number |
1414N4PHS16L6 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1414N4PSS |
| Family Series |
Hammond Manufacturing Enclosures, 1414N4PSS Series |
| Description |
12 x 12 x 6 |
| Material |
316 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Clamps |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
1414N4PHS16L6
Hammond Manufacturing Enclosures, 1414N4PSS Series