Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1414N4PHS16M8 Hammond Manufacturing Enclosures, 1414 N4 PH SS Series, N4X J Box, Hinge Cover w/panel - 14
MFG Item Number
1414N4PHS16M8
1414N4PHS16M8 Hammond Manufacturing Enclosures, 1414 N4 PH SS Series, N4X J Box, Hinge Cover w/panel - 14
MFG Item Number
1414N4PHS16M8
This item cannot be canceled or returned
Description
Enclosures, 1414 N4 PH SS Series
N4X J Box, Hinge Cover w/panel - 14
1414 N4 PH SS Series Information
Specifications
Specifications
| Manufacturer Part Number |
1414N4PHS16M8 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1414 N4 PH SS |
| Family Series |
Hammond Manufacturing Enclosures, 1414 N4 PH SS Series |
| Description |
N4X J Box, Hinge Cover w/panel - 14 x 12 x 8- 316 SS |
| Accessory Type |
Junction Box |
| Material |
Stainless Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CE, CSA, UL |
| Net Weight |
23 lbs |
| Gross Weight |
23 lbs |
1414N4PHS16M8
Hammond Manufacturing Enclosures, 1414 N4 PH SS Series