1414N4PHSSC4
Hammond Manufacturing Enclosures, 1414N4PSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1414N4PHSSC4

Hammond Manufacturing Enclosures, 1414N4PSS Series

1414N4PHSSC4

Hammond Manufacturing Enclosures, 1414N4PSS Series
Enclosure, 6in.Hx4in.Wx4in.D, N4X,
MFG Item Number
1414N4PHSSC4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1414N4PSS Series
Item #
1414N4PHSSC4
Enclosure, 6in.Hx4in.Wx4in.D, N4X,

1414N4PSS Series Information

  • Continuous Hinge, Clamped Cover
  • Formed from 14 Gauge 304 or 316 Stainless Steel
  • Complies with NEMA Type 3R, 4, 4X, 12 and 13

Specifications

Specifications
Manufacturer Part Number 1414N4PHSSC4
Manufacturer Hammond Manufacturing
Product Series 1414N4PSS
Family Series Hammond Manufacturing Enclosures, 1414N4PSS Series
Description Enclosure, 6in.Hx4in.Wx4in.D, N4X, 304 Stainless Steel, Hinged Clamped Cover, Includes Inner Panel
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 4 "
Approvals CE, CSA, UL
Net Weight 5 lbs
Gross Weight 2.9 lbs
Alternatives
1414N4PHS16C4
1414N4PHS16C4
Hammond Manufacturing Enclosures, 1414N4PSS Series