Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
1414N4PHSSGLP
Hammond Manufacturing Enclosures
Enclosure, 8in.Hx6in.Wx3.5in.D, N4X,
MFG Item Number
1414N4PHSSGLP
This item cannot be canceled or returned
Description
Enclosure, 8in.Hx6in.Wx3.5in.D, N4X,
Specifications
Specifications
| Manufacturer Part Number |
1414N4PHSSGLP |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
Enclosure, 8in.Hx6in.Wx3.5in.D, N4X, 304 Stainless Steel, Hinged Clamped Cover, Less Inner Panel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Window/Clear Cover |
No |
| Panel Included |
No |
| Approvals |
CSA, UL |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
1414N4PHSSGLP
Hammond Manufacturing Enclosures