Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1414N4PSS Series
1414N4PHSSI
Hammond Manufacturing Enclosures, 1414N4PSS Series
Enclosure, 10in.Hx8in.Wx4in.D, N4X,
MFG Item Number
1414N4PHSSI
This item cannot be canceled or returned
Description
Enclosures, 1414N4PSS Series
Enclosure, 10in.Hx8in.Wx4in.D, N4X,
1414N4PSS Series Information
- Continuous Hinge, Clamped Cover
- Formed from 14 Gauge 304 or 316 Stainless Steel
- Complies with NEMA Type 3R, 4, 4X, 12 and 13
Specifications
Specifications
| Manufacturer Part Number |
1414N4PHSSI |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1414N4PSS |
| Family Series |
Hammond Manufacturing Enclosures, 1414N4PSS Series |
| Description |
Enclosure, 10in.Hx8in.Wx4in.D, N4X, 304 Stainless Steel, Hinged Clamped Cover, Includes Inner Panel |
| Material |
304 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Clamps |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
1414N4PHSSI
Hammond Manufacturing Enclosures, 1414N4PSS Series