Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1414N4SSM6 Hammond Manufacturing Enclosures, 1414N4304SS Series, 14 x 12 x 5
MFG Item Number
1414N4SSM6
1414N4SSM6 Hammond Manufacturing Enclosures, 1414N4304SS Series, 14 x 12 x 5
MFG Item Number
1414N4SSM6
This item cannot be canceled or returned
Description
Enclosures, 1414N4304SS Series
1414N4304SS Series Information
Nema Types 4x JIC EGP‑1‑1967; IEC 529, IP66 Fabricated From 14 Gauge Type 304 Stainless Steel Welded brackets provide for enclosure mounting A bonding stud is provided on the door and a grounding stud is provided in the enclosure Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem.
Removable inner panel is finished in white powder coating Oil resistant gasket are permanently secured Weldnuts are provided for mounting inner panels
Specifications
Specifications
Manufacturer Part Number
1414N4SSM6
Manufacturer
Hammond Manufacturing
Product Series
1414N4304SS
Family Series
Hammond Manufacturing Enclosures, 1414N4304SS Series
Description
14 x 12 x 5
Material
304 Stainless Steel
Composition
Metallic
Number of Doors
1
Cover Design
Lift-Off Cover
Window/Clear Cover
No
Latching Mechanism
Clamps
Panel Included
Yes
NEMA Rating
NEMA 4X
Nominal Height
14 "
Nominal Width
12 "
Nominal Depth
6 "
Approvals
CE, CSA, UL
Net Weight
19 lbs
Gross Weight
20 lbs
1414N4SSM6
Hammond Manufacturing Enclosures, 1414N4304SS Series