Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1414PHC Hammond Manufacturing Enclosures, 1414PH Series, Enclosure, 6in.Hx4in.Wx3in.D, N12/13,
1414PHC Hammond Manufacturing Enclosures, 1414PH Series, Enclosure, 6in.Hx4in.Wx3in.D, N12/13,
This item cannot be canceled or returned
Description
Enclosures, 1414PH Series
Enclosure, 6in.Hx4in.Wx3in.D, N12/13,
1414PH Series Information
Nema Types 12 and 13 UL; CSA Approvals 14 or 16 Gauge Steel Gray Recoatable Powder Finish Continuously Hinged Door 1414PH Series enclosures are designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes, or terminal wiring enclosures. They provide a degree of protection from falling dirt, dust, oil and water.
Continuously Welded Seams Grounding Stud and Bonding Stud Provided Welded Mounting Brackets Removable Back Panel Included On Most Models
Specifications
Specifications
Manufacturer Part Number
1414PHC
Manufacturer
Hammond Manufacturing
Product Series
1414PH
Family Series
Hammond Manufacturing Enclosures, 1414PH Series
Description
Enclosure, 6in.Hx4in.Wx3in.D, N12/13, ANSI61 Gray Steel, Hinged Clamped Cover, Inner Panel Included
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Clamps
Panel Included
Yes
NEMA Rating
NEMA 12, NEMA 13
Nominal Height
6 "
Nominal Width
4 "
Nominal Depth
3 "
Approvals
CE, CSA, UL
Net Weight
3 lbs
Gross Weight
3.01 lbs
1414PHC
Hammond Manufacturing Enclosures, 1414PH Series