1414SCM8
Hammond Manufacturing Enclosures, 1414SC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1414SCM8

Hammond Manufacturing Enclosures, 1414SC Series

1414SCM8

Hammond Manufacturing Enclosures, 1414SC Series
Enclosure, 14in.Hx12in.Wx8in.D, N12/13,
MFG Item Number
1414SCM8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1414SC Series
Item #
1414SCM8
Enclosure, 14in.Hx12in.Wx8in.D, N12/13,

1414SC Series Information

  • Nema Types 12 and 13
  • UL; CSA Approvals
  • 14 or 16 Gauge Steel
  • Gray Recoatable Powder Finish
  • Lift‑Off Cover
1414SC Series enclosures are designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes, or terminal wiring enclosures. They provide a degree of protection from falling dirt, dust, oil and water.

  • Continuously Welded Seams
  • Grounding Stud Provided
  • Welded Mounting Brackets
  • Removable Back Panel Included On Most Models


Videos

Specifications

Specifications
Manufacturer Part Number 1414SCM8
Manufacturer Hammond Manufacturing
Product Series 1414SC
Family Series Hammond Manufacturing Enclosures, 1414SC Series
Description Enclosure, 14in.Hx12in.Wx8in.D, N12/13, Steel, Lift-Off Screw Cover, Includes Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 8 "
Approvals CE, CSA, UL
Net Weight 22 lbs
Gross Weight 22 lbs
Alternatives
B141208CH
B141208CH
Wiegmann Enclosures, B-CH Series