Series Information
| Manufacturer Part Number | 1415 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/6 HP, 900 RPM |
| Type | Double Shaft Fan and Blower, Permanent Split Capacitor |
| Horsepower | 1/6 hp |
| Kilowatts | 0.1 kW |
| Speed | 775 RPM |
| RPM | 775 RPM |
| Number of Poles | 8 |
| Phase | 1 |
| Frequency | 60 Hz |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 1.43 A |
| Overload Protection | Automatic |
| Net Weight | 0 lbs |
| Gross Weight | 13.44 lbs |