Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14150ALS2350 Eaton Photoelectric Sensors, 14150AL14 W/PLASTIC MOUNTING NUTS,NO POT
MFG Item Number
14150ALS2350
14150ALS2350 Eaton Photoelectric Sensors, 14150AL14 W/PLASTIC MOUNTING NUTS,NO POT
MFG Item Number
14150ALS2350
Description
Photoelectric Sensors, Series
14150AL14 W/PLASTIC MOUNTING NUTS,NO POT
Specifications
Specifications
| Manufacturer Part Number |
14150ALS2350 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Photoelectric Sensors |
| Description |
Eaton OEM Prism 18mm tubular photoelectric sensor, Retroreflective, Forward Viewing, Output ON, 6.6 ft, 80 mA AC/100 mA DC at 20-132V, PVC, Isolated SSR, 20-132 Vac 50/60 Hz, 15-30 Vdc, Plastic mounting nut |
| Power Type |
AC, DC |
| Voltage |
15-30 VDC, 20-132 VAC |
| Nominal Voltage |
120 VAC, 24 VAC, 24 VDC, 48 VAC |
| Composition |
Non-Metallic |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.235 lbs |
14150ALS2350
Eaton Photoelectric Sensors