14151AL04
Eaton Photoelectric Sensors, PRISM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14151AL04

Eaton Photoelectric Sensors, PRISM Series

14151AL04

Eaton Photoelectric Sensors, PRISM Series
10' POL REFLEX AC/DC CONN LT
MFG Item Number
14151AL04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PRISM Series
Item #
14151AL04
10' POL REFLEX AC/DC CONN LT

PRISM Series Information

  • .15 in. ~ 20 ft. Sensing Range
  • 20~132 VAC or 10~30 VDC
  • 3 or 4 Wire
  • Solid‑State Relay Output
  • UL;C‑UL Listed, CE Approved

Cutler‑Hammer's Prism series photoelectric sensors are available in four different sensing modes, pre‑configured for either Light or Dark operation. All models feature a fast, 3 mS response time and have adjustable gain to achieve peak performance.

  • Small Size for Use in a Wide Variety of Locations
  • High Sensing Power for Longer Range and Resistance to Dust and Dirt
  • Isolated Outputs for Wiring Flexibility

Videos

Specifications

Specifications
Manufacturer Part Number 14151AL04
Manufacturer Eaton
Product Series PRISM
Family Series Eaton Photoelectric Sensors, PRISM Series
Description Eaton OEM Prism 18mm tubular photoelectric sensor, Forward Viewing, dist 10 Ft., Iso SS Relay, 80 mA at 132 Vac/110 mA at 132Vdc, 4 Pin Dual Key Micro, 20–132 Vac/15-30 Vdc input, Polarized Retroreflective
Power Type AC, DC
Beam Type Visible Red
Max Range 10 '
Voltage 15-30 VDC, 20-132 VAC
Nominal Voltage 120 VAC, 24 VAC, 24 VDC, 48 VAC
Connection Type 4 Pin Micro
Operating Mode Light On
Max Load Current 0.11 A
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals CE, cUL, UL
Net Weight 0.09 lbs
Gross Weight 0.22 lbs