14151RD07
Eaton Photoelectric Sensors, PRISM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
14151RD07 Eaton Photoelectric Sensors, PRISM Series, 10' POL R/A REFLEX DC CONN DK
MFG Item Number
14151RD07

14151RD07 Eaton Photoelectric Sensors, PRISM Series, 10' POL R/A REFLEX DC CONN DK

MFG Item Number
14151RD07
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PRISM Series
Item #
14151RD07
10' POL R/A REFLEX DC CONN DK

PRISM Series Information

  • .15 in. ~ 20 ft. Sensing Range
  • 20~132 VAC or 10~30 VDC
  • 3 or 4 Wire
  • Solid‑State Relay Output
  • UL;C‑UL Listed, CE Approved

Cutler‑Hammer's Prism series photoelectric sensors are available in four different sensing modes, pre‑configured for either Light or Dark operation. All models feature a fast, 3 mS response time and have adjustable gain to achieve peak performance.

  • Small Size for Use in a Wide Variety of Locations
  • High Sensing Power for Longer Range and Resistance to Dust and Dirt
  • Isolated Outputs for Wiring Flexibility

Videos

Specifications

Specifications
Manufacturer Part Number 14151RD07
Manufacturer Eaton
Product Series PRISM
Family Series Eaton Photoelectric Sensors, PRISM Series
Description Eaton OEM Prism 18mm tubular photoelectric sensor, Right Angle, dist 10 Ft., Iso SS Relay, 80 mA at 132 Vac/110 mA at 132Vdc, 4 Pin M12 Connector, 10-30 Vdc input, Current Limited for loads > 32V AC/DC, Polarized Retroreflective
Power Type DC
Beam Type Visible Red
Max Range 10 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin Micro
Operating Mode Dark On
Output Type Solid State Relay
Max Load Current 0.11 A
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs