14151RL14
Eaton Photoelectric Sensors, PRISM Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
14151RL14 Eaton Photoelectric Sensors, PRISM Series, 10'POL R/A REFLEX AC/DC CBL LT
MFG Item Number
14151RL14

14151RL14 Eaton Photoelectric Sensors, PRISM Series, 10'POL R/A REFLEX AC/DC CBL LT

MFG Item Number
14151RL14
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PRISM Series
Item #
14151RL14
10'POL R/A REFLEX AC/DC CBL LT

PRISM Series Information

  • .15 in. ~ 20 ft. Sensing Range
  • 20~132 VAC or 10~30 VDC
  • 3 or 4 Wire
  • Solid‑State Relay Output
  • UL;C‑UL Listed, CE Approved

Cutler‑Hammer's Prism series photoelectric sensors are available in four different sensing modes, pre‑configured for either Light or Dark operation. All models feature a fast, 3 mS response time and have adjustable gain to achieve peak performance.

  • Small Size for Use in a Wide Variety of Locations
  • High Sensing Power for Longer Range and Resistance to Dust and Dirt
  • Isolated Outputs for Wiring Flexibility

Videos

Specifications

Specifications
Manufacturer Part Number 14151RL14
Manufacturer Eaton
Product Series PRISM
Family Series Eaton Photoelectric Sensors, PRISM Series
Description Eaton OEM Prism 18mm tubular photoelectric sensor, Polarized Retroreflective, Right, Light, Output ON, 6.6 ft, 80 mA AC/100 mA DC at 20-132V, PVC, Isolated SSR, 20-132 Vac 50/60 Hz, 15-30 Vdc
Power Type AC, DC
Beam Type Visible Red
Max Range 10 '
Voltage 15-30 VDC, 20-132 VAC
Nominal Voltage 120 VAC, 24 VAC, 24 VDC, 48 VAC
Connection Type Cable
Operating Mode Light On
Max Load Current 0.11 A
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals CE, cUL, UL
Net Weight 0.6 lbs
Gross Weight 0.67 lbs