Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14156RD07B1 Eaton Photoelectric Sensors, 14156RD07 W/BULK PACKAGING
MFG Item Number
14156RD07B1
14156RD07B1 Eaton Photoelectric Sensors, 14156RD07 W/BULK PACKAGING
MFG Item Number
14156RD07B1
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
14156RD07 W/BULK PACKAGING
Specifications
Specifications
| Manufacturer Part Number |
14156RD07B1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Photoelectric Sensors |
| Description |
Eaton OEM Prism 18mm tubular photoelectric sensor, OEM Prism Series Tubular Photoelectric Sensor, Right Angle, Sensor distance 10 Ft., NPN/PNP Open Collector, 100 mA at 30 Vdc, 4 Pin M12 Connector input, Auto reset short circuit |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
14156RD07B1
Eaton Photoelectric Sensors